Skip Content
HOUR METER,ELECTRICAL,ROUND,10-80VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,ELECTRICAL,ROUND,10-80VD

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPU5
  • Mfr. Model # 2PPU5
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material of Construction Black Polymer
  • Item Hour Meter
  • Display Units Hours and Tenths
  • Mounting Method Metal Cup
  • Fits 2.0" Diameter Opening
  • Number of Digits 6
  • Input Type -
  • Hz -
  • NEMA Rating -
  • Reset Type -
  • Elapsed Time To 9999.9
  • Terminal Type 1/4" Spade Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list