Skip Content
HOUR METER,ELECTRICAL,2-HOLE RECTAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,ELECTRICAL,2-HOLE RECTAN

ENM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAN8
  • Mfr. Model # 2PAN8
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hour Meter
  • Mounting Method Flange
  • Material of Construction ABS
  • Number of Digits 6
  • Display Units Hours and Tenths
  • Fits 1.45" X 0.95" Opening
  • Hz 60
  • NEMA Rating -
  • Reset Type -
  • Input Type -
  • Terminal Type Spade
  • Elapsed Time To 99999.9
  • Bezel Face Type 2-Hole Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list