HOUR METER,ELECTRICAL,2.68IN,3HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOUR METER,ELECTRICAL,2.68IN,3HOLE

ENM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAT3
  • Mfr. Model # 2PAT3
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Hour Meter
  • Mounting Method Flange
  • Number of Digits 6
  • Bezel Face Type 3-Hole Round
  • Display Units Hours and Hundredths
  • Material of Construction Polycarbonate
  • Fits 2.22" Diameter Opening
  • Hz 60
  • NEMA Rating -
  • Input Type -
  • Terminal Type 19" Wires
  • Reset Type -
  • Elapsed Time To 9999.99

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list