Skip Content
HOUR METER DC QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER DC QUARTZ

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AE15
  • Mfr. Model # 3AE15
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hour Meter
  • Mounting Method Screws
  • Fits Panel Opening of 1.45 x 0.95"
  • Material of Construction Black Polymer
  • Display Units Hours and Tenths
  • Elapsed Time To 99999.9
  • Terminal Type Spade
  • Bezel Face Type 2-Hole Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list