Skip Content
HOUR METER,DC QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,DC QUARTZ

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AE12
  • Mfr. Model # 3AE12
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material of Construction Black Polymer
  • Mounting Method Screws
  • Item Hour Meter
  • Bezel Face Type 3-Hole Round
  • Display Units Hours and Tenths
  • Fits Panel Opening of 2"
  • Terminal Type Spade
  • Elapsed Time To 99999.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list