Skip Content
HOUR METER DC QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER DC QUARTZ

HOBBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A642
  • Mfr. Model # 2A642
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material of Construction Shock Resistant Sealed to Prevent Premature Wear and Failure in Dusty or Damp Environment
  • Mounting Method Flange
  • Fits 1.45 x 0.95"
  • Elapsed Time To 9999.9
  • Bezel Face Type Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list