HOUR METER,AC QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOUR METER,AC QUARTZ

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AB99
  • Mfr. Model # 3AB99
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hour Meter
  • Material of Construction Black Polymer
  • Display Units Hours and Tenths
  • Mounting Method Clip
  • Fits Panel Opening of 1.45 x 0.95"
  • Hz 50/60
  • Elapsed Time To 99999.9
  • Terminal Type Spade

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list