Skip Content
HOUR METER 3 HOLE ROUND LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER 3 HOLE ROUND LCD

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPV6
  • Mfr. Model # 2PPV6
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material of Construction -
  • Item Hour Meter
  • Number of Digits 8
  • Bezel Face Type 3-Hole Round
  • Mounting Method Clip
  • Display Units Hours and Tenths
  • Fits 1.45" X 0.95" Panel Cutout
  • NEMA Rating 4,4X,12
  • Hz 50/60
  • Input Type 10 to 300 VDC or 20 to 300 VAC
  • Elapsed Time To 999999.9
  • Reset Type -
  • Terminal Type 1/4" Spade Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list