Skip Content
HOUR METER,2-HOLE RECTANGULAR,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,2-HOLE RECTANGULAR,LCD

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPV5
  • Mfr. Model # 2PPV5
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Hour Meter
  • Material of Construction -
  • Number of Digits 8
  • Mounting Method Clip
  • Display Units Hours and Tenths
  • Fits 1.45" X 0.95" Panel Cutout
  • Input Type 10 to 300 VDC or 20 to 300 VAC
  • Hz -
  • NEMA Rating 4,4X,12
  • Elapsed Time To 999999.9
  • Reset Type -
  • Terminal Type 1/4" Spade Connector
  • Bezel Face Type 2-Hole Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list