Skip Content
HOTPLATE-STIRRER,7X7,ALUMINUM, ADV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOTPLATE-STIRRER,7X7,ALUMINUM, ADV

TALBOYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16U283
  • Mfr. Model # 16U283
  • UNSPSC # 41102423
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Technical Specs

  • Includes Ptfe 1.5" Stir Bar
  • Item Hotplate-Stirrer
  • Voltage Rating 120V
  • Overall Height 4.3
  • Temp. Range Ambient + 5 To 400C
  • Overall Length 14.8
  • Plate Material Aluminum
  • Overall Width 9.9
  • Speed 60-1600rpm
  • Plate Width 7"
  • Plate Length 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List