Skip Content
HOTPLATE-STIRRER, 4X4, CERAMIC ADV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOTPLATE-STIRRER, 4X4, CERAMIC ADV

TALBOYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16U278
  • Mfr. Model # 16U278
  • UNSPSC # 41102423
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Includes Ptfe 1.5" Stir Bar
  • Item Hotplate-Stirrer
  • Overall Height 4.3
  • Overall Length 10.8
  • Plate Material Ceramic
  • Overall Width 6.6
  • Speed 60-1600rpm
  • Plate Width 7"
  • Plate Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list