HOTMILL GLOVE CUT 5 CONDUCT HEAT 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOTMILL GLOVE CUT 5 CONDUCT HEAT 6

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX8100-9
  • Mfr. Model # 8100-L (9)
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

8102 Heatarmor(TM) Hotmill Gloves. Made with SuperFabric(R) brand material for the highest cut resistance available on the market. ASTM and CE Level 5. 13 oz. cotton shell with jute burlap lining. Level 2 on EN407 for contact heat 408 degree F. Size: Large.

Technical Specs

  • Item Heat Resistant Gloves
  • Material Cotton/Canvas/Superfabric(TM)
  • Cut Gunn
  • Size Large
  • Max. Temp. 450 Degrees F
  • Cuff Extended Canvas
  • Standards ISEA And CE Level 5
  • Thumb Style Straight
  • Lining Jute/Burlap/SuperFabric(R)
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list