HOT WIRE THERMO-ANEMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOT WIRE THERMO-ANEMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTAN500
  • Mfr. Model # AN500
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1252
  • Shipping Weight 4.6 lbs

Product Details

Hot Wire CMM/CFM thermo-anemometer. Narrow diameter telescoping probe with ergonomic handle easily reaches into air vents. ATC (automatic temperature compensation) for accurate air velocity measurements even with changing air temperatures. Store/recall up

Technical Specs

  • Includes Instructions, 100 V - 240 V Universal AC Adapter with (4) Plugs, Batteries and Hard Case
  • Item Anemometer
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Data Logging No
  • Display Dual Backlit LCD
  • Power Source (6) AA Batteries or AC Adapter
  • Cord Length 7 ft.
  • Resolution 1 FPM
  • Temp. Accuracy +/-2 Degrees F
  • Special Features Automatic Temperature Compensation
  • Velocity (FPM) 40 - 3,940
  • Velocity (MPS) 0.2 to 20
  • Data Hold Yes
  • Auto Power Off Yes
  • Battery Life 50 hr. Without Backlight
  • Probe Size 1/2" dia.
  • Calibration Certificate Optional
  • Storage Capacity Store/Recall 36 Readings
  • Velocity (KPH) 0.7 - 75
  • Velocity (Knots) 0.4 - 40
  • Velocity (MPH) 0.5 - 45
  • Air Velocity Accuracy +/-3%
  • Humidity Sensing No
  • Sensing Method Hot Wire and Thermistor
  • Air Volume 0 - 999,900 CFM
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list