Skip Content
HOT WIRE THERMO-ANEMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOT WIRE THERMO-ANEMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT407123
  • Mfr. Model # 407123
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1250
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Anemometer
  • Includes 37" Telescoping Probe and 40" Cable, Batteries, Meter Holster and Instruction
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Case Color Green
  • Cord Length 7 ft.
  • Data Logging No
  • Display Dual LCD
  • Resolution 1 FPM
  • Temp. Accuracy +/-1.5 Degrees F
  • Power Source (6) AAA Batteries
  • Velocity (FPM) 40 - 3,940
  • Velocity (MPS) 0.2 to 20
  • Data Hold Yes
  • Auto Power Off No
  • Calibration Certificate Optional
  • Probe Size 1/2" dia., 37" Telescoping
  • Velocity (Knots) 1 - 31
  • Interface RS-232
  • Velocity (KPH) 0.7 - 72
  • Velocity (MPH) 0.5 - 45
  • Air Volume No
  • Air Velocity Accuracy +/-3%
  • Sensing Method Hot Wire and Thermistor
  • Humidity Sensing No
  • Manufacturers Warranty Length 1 yr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list