Skip Content
HOT WIRE ANENOMETER W/ SD CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT WIRE ANENOMETER W/ SD CARD

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIHWA4214SD
  • Mfr. Model # HWA4214SD
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Hot wire anemometer-thermometer with Excel formatted data logging SD card. Automatically logs measurements at sampling rates of one second to one hour. Features min/max readings and holds any readings. Air speed up to 25 m/sec, 172 km/hr, 44.7 mph, 38.8 knots, 3940 ft/min. Air temperatures from 0 to 50 degrees C. Type K/J temperature input from -45.6 to 510 degrees C.

Technical Specs

  • Temp. Range 32 Degrees F - 122 Degrees F
  • Data Logging Yes
  • Item Anemometer
  • Includes Case, Telescoping Probe, 2 GB SD Card, User's Manual
  • Display LCD
  • Power Source (6) AA Batteries
  • Relative Humidity Range 0 - 85%
  • Special Features Outputs Excel Formatted Datalogs
  • Temp. Accuracy +/-1.5 Degrees F
  • Velocity (FPM) 40 - 3940
  • Velocity (MPS) 0.2 to 25
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Storage Capacity 2 GB
  • Data Hold Yes
  • Probe Size 0.47" dia. x 11.02" Collapsed, 37" Extended
  • Interface SD Card
  • Velocity (Knots) 0.4 - 38.8
  • Velocity (MPH) 0.5 to 44.7
  • Air Velocity Accuracy +/-5%
  • Humidity Sensing Yes
  • Velocity (KPH) 0.7 - 172
  • Sensing Method Hot Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list