HOT WATER FLEXOGEN 200F 5/8IN X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOT WATER FLEXOGEN 200F 5/8IN X50FT

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN55558050
  • Mfr. Model # 55558050
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.82 lbs

Technical Specs

  • Operating Temp. 200 Degrees F
  • Coupling Material Brass
  • Gallons per Hour 420
  • Hose Colour Red
  • Hose Material Recycled Material
  • Maximum Pressure 400 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 5/8"
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list