Skip Content
HOT SWITCH STICK STD PRONG 1.25INX8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT SWITCH STICK STD PRONG 1.25INX8

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL9935
  • Mfr. Model # 9935
  • UNSPSC # 46182103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Includes Standard Head Prong
  • Item Hot Switch Stick
  • Length 8 ft.
  • Standards ASTM F711
  • Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list