Skip Content
HOT SURFACE IGNITER,SILICON CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT SURFACE IGNITER,SILICON CARBIDE

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXC5
  • Mfr. Model # 6KXC5
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Hot Surface Ignitor
  • Includes Gasket
  • Gas Type LP/NG
  • Package Quantity 1
  • Length (In.) 3-1/8
  • Type Silicon Carbide
  • Special Information Factory Model 271Y
  • Tip Style Flat
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list