HOT STICK F/TIC300 PRO 48IN 121KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOT STICK F/TIC300 PRO 48IN 121KV

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTIC410A
  • Mfr. Model # TIC410A
  • UNSPSC # 32101519
  • CATALOGUE PAGE # 2353
  • Shipping Weight 2.34 lbs

Technical Specs

  • Item Hot Stick Attachment
  • For Use With 2CJN8, 1WXD9, 1A756 and 4JNV4
  • Length 48"
  • Material Fibreglass
  • Voltage Rating 122 kV
  • Includes Users Manual
  • Standards Not Specific

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list