Skip Content
HOT PLATE,DOUBLE,TUBULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT PLATE,DOUBLE,TUBULAR

CADCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U509
  • Mfr. Model # 11U509
  • UNSPSC # 52141525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • BtuH 5630
  • Height (In.) 4-1/8
  • Item Hot Plate
  • Length (In.) 12-1/4
  • Width (In.) 21-1/4
  • Number of Elements 2
  • Watts 1650
  • Voltage 120
  • Element Type Tubular
  • Heating Elements 6" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list