Skip Content
HOT PLATE,DOUBLE,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT PLATE,DOUBLE,CAST IRON

CADCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U513
  • Mfr. Model # 11U513
  • UNSPSC # 52141525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • BtuH 6142
  • Height (In.) 4-1/2
  • Item Hot Plate
  • Length (In.) 22-3/4
  • Number of Elements 2
  • Element Type Cast Iron
  • Watts 1800
  • Voltage 120
  • Width (In.) 13-1/2
  • Heating Elements 7-1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list