Skip Content
HOT OIL COOKING PUMP, 1/2 HP, 115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT OIL COOKING PUMP, 1/2 HP, 115/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6DHJ1
  • Mfr. Model # 6DHJ1
  • UNSPSC # 40151521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.01 lbs

Technical Specs

  • GPM Max. 6.7
  • HP 1/2
  • Includes Extra Mechanical Seal
  • Height (In.) 21
  • Item Rotary Gear Pump
  • Phase 1
  • Max. Temp. (F) 375
  • Length (In.) 6-1/2
  • Suction Lift (Ft.) 7.9
  • Temp. Range 40 to 375 F
  • Width (In.) 6-1/2
  • Type With Motor
  • Body Material Cast Iron
  • GPM @ 20 PSI 6.3
  • GPM @ 40 PSI 6.0
  • GPM @ 50 PSI 5.9
  • GPM @ 60 PSI 5.8
  • Max. RPM 1725
  • Max. Pressure (PSI) 60
  • Motor Frame Close-Coupled
  • Motor Enclosure ODP
  • Seal Viton Mechanical
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Agency Compliance CSA US, NSF
  • GPM @ Freeflow 6.7
  • Gear Material Stainless Steel
  • Bushing Carbon/Graphite
  • Gears Spur
  • Max. Viscosity (SSU) 1000
  • Min. Temp. (F) 40
  • Relief Valve Yes
  • O-Ring Viton
  • Port Size (In.) 1/2
  • Amps 7.6/3.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list