Skip Content
HOT CUP DOME LID,BLACK,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOT CUP DOME LID,BLACK,PK 1000

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J209
  • Mfr. Model # 15J209
  • UNSPSC # 52151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Size PerfectTouch 10 to 16 oz. and Paper Hot Cups 12 to 20 oz.
  • Colour Black
  • For Use With Mfr. No. 2342DJ, 2342W, and 92959
  • Package Quantity 1000
  • Item Hot Cup Dome Lid
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list