HOSPITALITY SPEAKERPHONE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSPITALITY SPEAKERPHONE, BLACK

CETIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CZE4
  • Mfr. Model # 3CZE4
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Flash, Redial, Hold, Volume Control Handset, Message Waiting Lamp, Data Port, Speakerphone
  • Colour Black
  • Number of Lines 1
  • Item Hospitality Speakerphone
  • Type -
  • Mount (Type) Desk or Wall
  • Requires No Batteries
  • Ringer Electronic
  • Speakerphone Yes
  • Voicemail Message Indicator
  • Caller ID -
  • Call Waiting -
  • Volume Control ADA Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list