HOSPITALITY BASIC PHONE, ASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSPITALITY BASIC PHONE, ASH

CETIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CZD4
  • Mfr. Model # 3CZD4
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Ash
  • Item Hospitality Basic Phone
  • Includes Flash, Redial, Hold, Volume Control Handset, Message Waiting Lamp, Data Port
  • Number of Lines 1
  • Type -
  • Mount (Type) Desk or Wall
  • Ringer Electronic
  • Requires No Batteries
  • Voicemail Message Indicator
  • Call Waiting -
  • Speakerphone No
  • Volume Control ADA Compliant
  • Caller ID -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list