HOSPITAL MODEL DECON DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSPITAL MODEL DECON DECK

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT6010
  • Mfr. Model # 6010
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Colour Orange/Black
  • Item Decontamination Deck
  • Width 61-1/4"
  • Material Polyethylene
  • Length 52"
  • Height 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list