HOSEREEL CART NEVERLEAK FOLD+STORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSEREEL CART NEVERLEAK FOLD+STORE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR2385630NL
  • Mfr. Model # 2385630NL
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Features NeverLeak(TM) Technology
  • Item Hose Reel Cart
  • Colour Gray, Brown
  • Construction High Density Poly
  • Wheel Dia. 6"
  • Number of Wheels 2
  • Cart Height 24"
  • Hose Cap. 5/8-In. I.D. 175 ft.
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list