Skip Content
HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z011
  • Mfr. Model # 2Z011
  • UNSPSC # 40142005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Colour Black
  • Fitting Size (In.) 3/8 NPSM(F)
  • Item Multipurpose Paint Spray Hose
  • Temp. Range (F) 0 to 190
  • Hose Inside Dia. (In.) 3/8
  • Hose Length (Ft.) 25
  • Type Coupled Assembly
  • Cover Material Neoprene
  • Max. Pressure (PSI) 200
  • Tube Material Nitrile
  • Safety Factor 4:1
  • Meets RMA Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list