HOSE YARDMATE COM GRADE 5/8X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE YARDMATE COM GRADE 5/8X100

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARCR58100
  • Mfr. Model # CR58100
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 341
  • Shipping Weight 24.83 lbs

Product Details

Commercial duty reinforced rubber hose, 5/8 in. x 100 feet, garden hose thread coupling, maximum 600 PSI, withstands hot water use to 180 degrees F, black rubber cover.

Technical Specs

  • Maximum Pressure 200 PSI
  • Hose Colour Black
  • Hose Length 100 ft.
  • Coupling Material Brass
  • Hose Inside Dia. 5/8"
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot
  • Connection GHT
  • Operating Temp. 20 Degrees F - 200 Degrees F
  • Hose Material Rubber
  • Item Water Hose
  • Number of Ply 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list