Skip Content
HOSE WHIP 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE WHIP 36IN

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1236
  • Mfr. Model # 1236
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2876
  • Shipping Weight 0.425 lbs

Product Details

Power-Luber(TM) replacement high pressure hose coil guards provide non-slip, push-pull grip and prevent kinking. Attaches to 7/16 inch UNEF fitting. 1/8 inch NPT(M) outlet for coupler attachment. For use with Power-Luber(TM) rechargeable grease guns only.

Technical Specs

  • Item Hose Wipe
  • For Use With Power Luber
  • Max. Pressure 7500 PSI
  • Size 36" L
  • Features High Pressure Hose
  • Material Reinforced Polyester
  • Includes Spring Guards
  • Connection 1/8" MNPT
  • Sub-Category Hose and Rigid Extensions
  • Working Pressure 7,500 PSI
  • Min. Burst Pressure 20,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list