HOSE WELD TWIN GRD T 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE WELD TWIN GRD T 3/8IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7109-381
  • Mfr. Model # 7109-381
  • UNSPSC # 40142017
  • CATALOGUE PAGE # 775
  • Shipping Weight 0.31 lbs

Product Details

Siameez(R) twin welding hose. Grade T welding hose, oil and flame resistant tube and cover. For use with oxygen and most current fuel gasses. Including acetylene, propane, and Mapp gas. For portable or production line welding in factories, ships, construc

Technical Specs

  • Item Twin Line Welding Hose
  • Hose Outside Dia. (In.) 21/32"
  • Hose Inside Dia. (In.) 3/8"
  • Type Bulk Hose
  • Color Coding Green, Red
  • Cover Type Oil-Resistant Smooth Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list