Skip Content
HOSE WATER DISCHARGE BULK 6IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE WATER DISCHARGE BULK 6IN ID

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20016335
  • Mfr. Model # 20016335
  • UNSPSC # 40142008
  • CATALOGUE PAGE # 1841
  • Shipping Weight 184.1 lbs

Technical Specs

  • Colour Black
  • Item Water Discharge Hose
  • Reinforcement Polyester
  • Inside Dia. 6"
  • Tube Material SBR/Natural Rubber
  • Max. Pressure 100 PSI
  • Outside Dia. 6-21/64"
  • Max. Temp. 82 Degrees C
  • Vacuum Rating 29" Hg
  • Bend Radius 48"
  • Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list