HOSE WATER DISCHARGE BULK 3IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE WATER DISCHARGE BULK 3IN ID

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20016325
  • Mfr. Model # 20016325
  • UNSPSC # 40142008
  • CATALOGUE PAGE # 1841
  • Shipping Weight 89.5 lbs

Technical Specs

  • Colour Black
  • Max. Temp. 82 Degrees C
  • Inside Dia. 3"
  • Outside Dia. 3-37/64"
  • Item Water Discharge Hose
  • Reinforcement Polyester
  • Max. Pressure 150 PSI
  • Bend Radius 8"
  • Vacuum Rating 29" Hg
  • Tube Material SBR/Natural Rubber
  • Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list