Skip Content
HOSE WATER DISCHARGE BULK 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE WATER DISCHARGE BULK 1-1/2IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20016316
  • Mfr. Model # 20016316
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1841
  • Shipping Weight 34.0 lbs

Product Details

Water suction and discharge hose, 1-1/2 in.es inside diameter, 2 in.es outside diameter, maximum 150 PSI.

Technical Specs

  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Max. Pressure 150 PSI
  • Vacuum Rating 29" Hg
  • Colour Black
  • Item Water Discharge Hose
  • Length 100 ft.
  • Max. Temp. 82 Degrees C
  • Tube Material SBR/Natural Rubber
  • Reinforcement Polyester
  • Bend Radius 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list