Skip Content
HOSE WATER DISCHARGE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE WATER DISCHARGE 4IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20012576
  • Mfr. Model # 20012576
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1840
  • Shipping Weight 186.9 lbs

Product Details

Layflat vinyl discharge water hose, 4 in.es inside diameter, maximum 45 PSI, built 0.090 in.es oversize to facilitate coupling hose. Primeline water discharge hose is designed for a wide range of water discharge applications.

Technical Specs

  • Colour Gray
  • Inside Dia. 4"
  • Item Discharge Water Hose
  • Length 300 ft.
  • Max. Temp. 66 Degrees C
  • Outside Dia. 4.33"
  • Max. Pressure 45 PSI
  • Tube Material Nitrile Rubber
  • Reinforcement Synthetic Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list