Skip Content
HOSE WASHDOWN 3/4X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE WASHDOWN 3/4X 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7360-75F050
  • Mfr. Model # 7360-75F050
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

General purpose washdown hose designed with a rugged yet flexible construction for ease of handling in many tough applications breweries, dairies, food plants, paper mills, and oil rigs.

Technical Specs

  • Safety Factor 4:1
  • Outside Dia. 1.25"
  • Item Wash-down Hose
  • Cover Material White SBR
  • Tube Material White SBR
  • Reinforcement 2 Textile Plies, 4 Textile Plies
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Inside Dia. 3/4"
  • Hose Media Water
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list