Skip Content
HOSE VACUUM 3/4IN X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE VACUUM 3/4IN X 10FT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT192108A
  • Mfr. Model # 192108A
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 414
  • Shipping Weight 1.06 lbs

Product Details

Dust Hose, Makita, Works With 14U130, 14U131, 14U132, 14U137, Dia. (In.) 3/4 In., Dust Removal, Includes Hose

Technical Specs

  • Application Dust Removal
  • Item Dust Hose
  • Dia. (In.) 3/4"
  • Package Quantity 1
  • Type Makita
  • Works With Mfr. No. 9031
  • Includes Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list