Skip Content
HOSE ULTIMA 2.5 X 50 ALWCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ULTIMA 2.5 X 50 ALWCT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013326AL-WCT
  • Mfr. Model # 013326AL-WCT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 32.0 lbs

Product Details

Ultima, uncoated, white, 2-1/2 inch hose size, 50 foot length, WCT thread.

Technical Specs

  • Colour Red/YellowithOrange/Blue/Green/Tan
  • Item Hose Ultima 2-1/2"×50'
  • Length 50 ft.
  • Material Synthetic
  • Size/Description 2-1/2"
  • Standards ULC Listed, FM Approved, NFPA Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list