Skip Content
HOSE ULTIMA 2.5 X 50 ALBAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE ULTIMA 2.5 X 50 ALBAT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013326AL-BAT
  • Mfr. Model # 013326AL-BAT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 32.0 lbs

Product Details

Ultima, uncoated, white, 2-1/2 inch hose size, 50 foot length, BAT thread.

Technical Specs

  • Colour Red/YellowithOrange/Blue/Green/Tan
  • Item Hose Ultima 2-1/2"×50'
  • Length 50 ft.
  • Size/Description 2-1/2"
  • Material Synthetic
  • Standards ULC Listed, FM Approved, NFPA Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list