Skip Content
HOSE ULTIMA 1.5 X 100 ALNPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ULTIMA 1.5 X 100 ALNPSH

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013321AL
  • Mfr. Model # 013321AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 17.7 lbs

Product Details

Ultima, uncoated, white, 1-1/2 inch hose size, 100 foot length, NPSH thread.

Technical Specs

  • Colour Red/YellowithOrange/Blue/Green/Tan
  • Item Hose Ultima 1-1/2"×100'
  • Material Synthetic
  • Size/Description 1-1/2" NPSH
  • Length 100 ft.
  • Standards ULC Listed, FM Approved, NFPA Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list