HOSE TWIN WELD GRD T W/B FIT 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE TWIN WELD GRD T W/B FIT 25FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7109NLF300
  • Mfr. Model # 7109NLF300
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 775
  • Shipping Weight 5.59 lbs

Product Details

Siameez(R) twin welding hose with brass fittings, 1/4 inch x 25 feet. Grade T welding hose, oil and flame resistant tube and cover. For use with oxygen and most current fuel gasses. Including acetylene, propane, and MAPP gas.

Technical Specs

  • Item Fitted Hose Assemblies
  • Hose Inside Dia. (In.) 1/4"
  • Hose Length (Ft.) 25 Ft.
  • Cover Type Oil-Resistant Smooth Neoprene
  • Color Coding Green, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list