HOSE TWIN WELD GRD R W/B FIT 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE TWIN WELD GRD R W/B FIT 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3/16X50
  • Mfr. Model # 3/16X50
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 775
  • Shipping Weight 6.5 lbs

Product Details

Siameez(R) twin welding hose. 3/16 inch x 50 feet Grade R Series for oxygen acetylene use only. Do not use with other fuel gases. For portable or production line welding in factories, ships, construction work, etc.

Technical Specs

  • Item Fitted Hose Assemblies
  • Hose Length (Ft.) 50 Ft.
  • Hose Inside Dia. (In.) 3/16"
  • Color Coding Green, Red
  • Cover Type Oil-Resistant Smooth Neoprene
  • Tube Type Black EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list