Skip Content
HOSE TRANS OIL COOLER 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE TRANS OIL COOLER 5/16IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80383
  • Mfr. Model # 80383
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3157
  • Shipping Weight 1.0 lbs

Product Details

Transmission oil cooler/power steering return line hose has an inside diameter of 5/16 inch, 1 braid, a maximum working pressure of 250 PSI and a package quantity of 25 feet per carton.

Technical Specs

  • Package Quantity 25' Carton
  • Inside Dia. (In.) 5/16
  • Working Pressure (PSI) 250
  • Item Transmission Oil Cooler/Power Steering Return Line Hose
  • Length 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list