Skip Content
HOSE SWIVEL,3/4 IN MHT X 1 IN FPT , close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE SWIVEL,3/4 IN MHT X 1 IN FPT ,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4NDP4
  • Mfr. Model # 4NDP4
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Non-Potable Water, 4NDN9 and 4NDP2
  • Material Brass
  • Item Hose Swivel
  • Width 2.5"
  • Height 3.5"
  • Connection 3/4" x 1" MHT x FPT
  • Max. Working Pressure 125 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list