HOSE SUCTION WATER BULK 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE SUCTION WATER BULK 4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20016390
  • Mfr. Model # 20016390
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1841
  • Shipping Weight 241.0 lbs

Product Details

Water suction and discharge hose, 4 in.es inside diameter, 4.54 in.es outside diameter, maximum 100 PSI. An economical general purpose water suction and discharge hose. Lightweight construction affords ease of handling without kinking.

Technical Specs

  • Inside Dia. 4"
  • Colour Black
  • Length 100 ft.
  • Item Water Suction Hose
  • Max. Temp. 82 Degrees C
  • Bend Radius 10"
  • Outside Dia. 4.54"
  • Max. Pressure 100 PSI
  • Tube Material Synthetic Rubber
  • Reinforcement Synthetic Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list