Skip Content
HOSE SUCTION WATER BULK 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SUCTION WATER BULK 2IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20016382
  • Mfr. Model # 20016382
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1841
  • Shipping Weight 91.0 lbs

Product Details

Water suction and discharge hose, 2 in.es inside diameter, 2.4 in.es outside diameter, maximum 100 PSI. An economical general purpose water suction and discharge hose. Lightweight construction affords ease of handling without kinking.

Technical Specs

  • Colour Black
  • Inside Dia. 2"
  • Item Water Suction Hose
  • Length 100 ft.
  • Max. Temp. 82 Degrees C
  • Outside Dia. 2.4"
  • Tube Material Synthetic Rubber
  • Reinforcement Synthetic Fabric
  • Max. Pressure 100 PSI
  • Bend Radius 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list