HOSE SUCTION PVC 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE SUCTION PVC 1-1/4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20013495
  • Mfr. Model # 20013495
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1841
  • Shipping Weight 4.33 lbs

Product Details

PVC water suction and discharge hose, 1-1/4 in.es inside diameter, 1.53 in.es outside diameter, maximum 99 PSI. Designed for water suction and discharge service in agricultural applications.

Technical Specs

  • Vacuum Rating 29" Hg
  • Colour Clear
  • Inside Dia. 1-1/4"
  • Item Water Suction and Discharge Hose
  • Max. Temp. 70 Degrees C
  • Length 100 ft.
  • Outside Dia. 1.53"
  • Tube Material Pliovic PVC
  • Reinforcement High-Density White Rigid Pliovic Helix
  • Max. Pressure 99 PSI
  • Bend Radius 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list