Skip Content
HOSE SUCTION 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE SUCTION 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2P567
  • Mfr. Model # 2P567
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Includes Gasket
  • Item PVC Water Suction
  • Reinforcement Rigid PVC Helix
  • Tube Material PVC
  • Colour Green
  • Fitting Type Aluminum Male x Female w/Brass Swivel
  • Inside Dia. 2"
  • Length 20 ft.
  • Outside Dia. 2.32"
  • Max. Temp. 150 Degrees F
  • Fitting Size 2"
  • Vacuum Rating 29" Hg
  • Max. Pressure 79 PSI
  • Bend Radius 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list