HOSE STUMPY EXTW/1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE STUMPY EXTW/1 IN

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE102021
  • Mfr. Model # 102021
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • For Use With Mfr. No. 100500, 100501, 100502, 100503, 100504, 100505, 100506, 100507, 100508, 100509
  • Item Stumpy Extension Hose
  • Outside Dia. (In.) 1.3
  • Material HDPE/PVC
  • Type With 1" Spout Outlet
  • Spout Length (In.) 10.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list