Skip Content
HOSE STEAM/PRESS WASH WHITEWTR 3/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOSE STEAM/PRESS WASH WHITEWTR 3/8I

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023806
  • Mfr. Model # 20023806
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1842
  • Shipping Weight 123.5 lbs

Product Details

Whitewater(R) cleaning equipment hose may be used on either steam cleaning machines or combination steam cleaner/pressure washer machines. Handles steam at 325 degree F (163 degree C) and 350 PSI, handles hot water at 250 degree F (121 degree C) and 3,000 PSI.

Technical Specs

  • Hose Outside Dia. (In.) 0.69
  • Colour Black
  • Hose Length (Ft.) 500
  • Item Steam/pressure Washer Hose
  • Hose Inside Dia. (In.) 3/8
  • Temp. Range (F) Upto 325 Degrees
  • Max. Pressure (PSI) 350
  • Cover Material Hysunite(R) Synthetic Rubber
  • Type Bulk Hose
  • Reinforcement Braided (1) Steel Wire
  • Meets RMA Class B
  • Tube Material Pyrosyn(R) Synthetic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List